Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Lineman's Comfort Grip Pliers (Made in USA)

  • Mfr # MT550

  • Zoro # G006399396


product price: $44.97
/ea

Key Features

Plier Product Group
Standard
Plier Item
9" Lineman's Comfort Grip Pliers (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT550
Zoro #
G006399396
UPC #
452425954950
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Tip Width
3/8 in
Tip Thickness
5/8 in
Maximum Wire Cutting Diameter
0.8 in
Cutter Length
3/4 in

Details

Plier Product Group
Standard
Plier Item
9" Lineman's Comfort Grip Pliers (USA)
Handle Type
Comfort Grip
Material
Steel
Features
Available in Comfort and Dipped Grip Handles, Fish Tape Puller, Lifetime Guarantee, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close
Insulated
No
Item
Comfort Grip Plier
Grip Style
Deluxe Cushion
High Leverage
Yes
Finish
Coated
Tether Ready
Yes
Jaw Shape
Flat
Jaw Texture
Serrated
Steel Type
Press-Forged Steel
Rear Jaw
No
Joint Type
Box
Maximum Jaw Opening
1 3/8 in
Voltage Rating
Not Rated
Handle Color
Multicolored
Nose Shape
New England
Handle Style
Comfort Grip
Non-Sparking
No
Plier Material
Steel
Grip Material
Thermoplastic Vulcanizates, Polypropylene
ESD-Safe
No
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Weight
1.02 oz
Includes Adjustable Stop
No
Additional Tool Functions
Bolt Cutter, Crimper, Fish Tape Puller
Includes Voltage Detection Module
No
Blade Material
Steel
Plier Type
Lineman's Pliers
Jaw Opening Type
Manual
Plier Style
Standard

Description

Comfort Grip Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Comfort Grip, Additional Tool Functions Bolt Cutter, Crimper, Fish Tape Puller, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, High Leverage Yes, Blade Material Steel, Connectors Crimped Not Applicable, Cutter Length 3/4 in, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.