7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA)
Mfr # MT557
Zoro # G406399422
product price: $38.97
/eaKey Features
Material
Steel
Handle Type
Comfort Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Jaw Width
1 1/4 in
Handle Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT557
Zoro #
G406399422
UPC #
452425955490
Country of Origin
United States
Dimensions
Overall Length
7"
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Size
7"
Description
Comfort Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, Insulated No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Nail Pulling, Staple Pulling, Wire Cutter, Blade Material Steel, Features Lasting Edge Laser-Hardened, Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.