Zoro Homepage

8 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA)

  • Mfr # MT558

  • Zoro # G606399383


original price: $39.97
12% off
new price: $34.97
/ea

Key Features

Material
Steel
Handle Type
Comfort Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Jaw Width
1 1/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT558
Zoro #
G606399383
UPC #
452425955560
Country of Origin
United States

Dimensions

Overall Length
8"
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Size
8"

Details

Item
Comfort Grip Plier
Material
Steel
Handle Type
Comfort Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Insulated
No
Jaw Type
Diagonal
Gripping Surface
Comfort Grip
High Leverage
Yes
Application
Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling
Handle Color
Black, Red
Insulated / Uninsulated
Uninsulated
Head Offset Angle
0 Degrees
Additional Tool Functions
Nail Pulling, Staple Pulling, Wire Cutter
Plier Material
Steel
Steel Type
Press-Forged Steel
Handle Style
Comfort Grip
Blade Material
Steel
Material Applications
Bolt, Nails, Wire
Plier Type
Diagonal Cutting Pliers
Tether Ready
Yes
Nose Shape
Oval
Grip Style
Deluxe Cushion
Cut Profile
Flush
Cutter Type
Diagonal Cutting Pliers

Description

Comfort Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, Insulated No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Nail Pulling, Staple Pulling, Wire Cutter, Blade Material Steel, Features Lasting Edge Laser-Hardened, Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.