Zoro Homepage

Compact Electrician's Work Pouch

  • Mfr # 48228111

  • Zoro # G4859830


product price: $39.97
/ea

Key Features

Material
1680D Ballistic Nylon
Tool Storage Type Included
Tool Pouch
Features
Riveted Seams; Stable Base allows Pouch to Stand Upright on Flat Surfaces; Integrated Carry Handles
Height
7"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48228111
Zoro #
G4859830
UPC #
045242358199
Country of Origin
China

Dimensions

Height
7"
Width
3"
Length
11"

Details

Item
Tool Pouch
Material
1680D Ballistic Nylon
Tool Storage Type Included
Tool Pouch
Features
Riveted Seams; Stable Base allows Pouch to Stand Upright on Flat Surfaces; Integrated Carry Handles
Number of Pockets
13
Number of Pieces
1
Compatible with Product Type
Tool Belts

Description

Tool Pouch, Compatible with Product Type Tool Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.