Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Inflator Kit, 120 PSI, w/Battery

  • Mfr # 2475-21XC, 48-11-2420

  • Zoro # G700920889


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Ball Inflation Needle; (1) Presta Chuck; (1) Schrader Chuck; (1) Inflator Nozzle; (1) Compact Inflator; (1) Extended Capacity Battery Pack; (1) Lithium-ion Battery Charger
Material
Plastic
Length
6-1/2 in
Voltage
12V
Max. PSI
120 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-21XC, 48-11-2420
Zoro #
G700920889
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6-1/2 in
Hose Length
26 in
Height (In.)
7-1/2 in

Details

Includes
(1) Ball Inflation Needle; (1) Presta Chuck; (1) Schrader Chuck; (1) Inflator Nozzle; (1) Compact Inflator; (1) Extended Capacity Battery Pack; (1) Lithium-ion Battery Charger
Material
Plastic
Voltage
12V
Max. PSI
120 PSI
Features
Auto Shut-off technology increases accuracy, protects from over-temp and over-fill; High efficiency pump and motor; Illuminated digital gauge with target and current pressure reading; Compact, portable, and easy-to-store in any car or truck; Weather and impact resistant with a reinforced cage; Anti-vibration feet for no tool movement while running
Item
Compact Inflator Kit,120 PSI,w/Battery
Recharge Time
30 min (Rapid Charger); 43 min (Standard Charger); 30 min (Super Charger)
Battery Capacity
2 Ah
Corded/Cordless
Cordless
Gauge Accuracy
+/- 3%
Battery Type
Lithium Ion

Description

Compact Inflator Kit,120 PSI,w/Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.