
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4804
Zoro #
G402716902
UPC #
45242487738
Country of Origin
Unknown
Dimensions
Overall Length
2 in
Diameter
3/8 in
Minimum Chuck Size Required
1/4 in
Details
Number of Pieces
250
Material
Proprietary Steel
Magnetic/Nonmagnetic
Magnetic
Bit Capacity
1
Recommended Safety Equipment
Safety Glasses
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.