
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27031
Zoro #
G702671550
UPC #
46609270314
Country of Origin
China
Dimensions
Height
1/2 in
Length (In.)
8-1/2 in
Width (In.)
1-3/4 in
Maximum Diameter (in)
12
Details
Item
Compass
Color
Black
Material
Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.