Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Vibrator, 72 V, 12.9 lb

  • Mfr # MXF372-2XCB

  • Zoro # G913370372


product price: $4,499.00
/ea
Free Shipping & Returns

Key Features

Voltage
72V DC
Shaft Length
7 ft
Vibrations per Minute
11,500 vpm
Head Diameter
1 3/4 in
Tool Length
12 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF372-2XCB
Zoro #
G913370372
UPC #
045242833887
Country of Origin
Mexico

Dimensions

Shaft Length
7 ft
Head Diameter
1 3/4 in
Tool Length
12 9/10 in
Head Length
1 3/4 in
Radius of Vibration
9 7/10 in

Details

Item
Concrete Vibrator
Voltage
72V DC
Vibrations per Minute
11,500 vpm
Battery Included
2
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
12.9 lb
Includes
(1) MX FUEL™ High Cycle Concrete Vibrator, (1) Backpack Harness Kit (1000), (1) MX FUEL™ High Cycle Concrete Vibrator 7’ Whip / 1.75" Head, (1) Remote for MX FUEL™ Concrete Vibrator (3701), (2) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 BATTERY PACK (MXFHD608), (1) MX FUEL™ Super Charger (MXFSC)
Shaft Connection Type
Quick Connect
Finish
Red
Material
Glass Filled Nylon
Color
Black
Variable Speed
No
Concrete Vibrator Type
Backpack

Description

The MILWAUKEE® MX FUELTM Backpack High Cycle Concrete Vibrator Kit w/ 7' Whip / 1.75" Head delivers the most powerful, most consistent consolidation. The POWERSTATETM Brushless Motor delivers the power to push up to 2-1/4" head at 11,500 VPM for optimal consolidation, even in the stiffest concrete. The MX FUELTM REDLITHIUMTM battery pack provides instant power with no gas headaches and requires no regular maintenance. The push-button start delivers instant power eliminating the repetitive motions of a pull start giving you the fastest setup and a safer workspace. The MX FUELTM Backpack High Cycle Concrete Vibrator consolidates up to 90 yds3 per charge with a 1-3/4" head & 7' whip and can accept whips up to 32 ft long, without sacrificing power or runtime. The wireless remote gives you the ability to turn the machine on easily. REDLINK PLUSTM Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUELTM Backpack High Cycle Concrete Vibrator w/ 7 FT Whip / 1.75 IN Head is compatible with all MX FUELTM REDLITHIUMTM batteries, giving you the hardest working and most reliable power for equipment. The MX FUELTM High Cycle Concrete Vibrator w/ 7' Whip / 1.75" Head is ONE-KEYTM Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network.


  • • Most Powerful, Most Consistent Consolidation
  • • Fastest Setup
  • • 130 Yards Per Charge, w/ 7' Whip / 1.75" Head
  • • 11,500 VPM in the Stiffest Concrete; Consistently Sustains Above 10,000 VPM
  • • Accepts All MX FUELTM High Cycle Concrete Vibrator Whips & Heads
  • • Instant Power w/ Push Button Start
  • • No pull start, no emissions, no engine maintenance
  • • Easier to use with Wireless Remote
  • • Includes: (1) MX FUELTM High Cycle Concrete Vibrator, (1) Backplate and Backpack Straps, (1) MX FUELTM High Cycle Concrete Vibrator 7’ Whip / 1.75" Head, (2) MX FUELTM REDLITHIUMTM 8.0 Batteries, (1) MX FUELTM Supercharger and Remote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.