Zoro Homepage

Concrete Vibrator Head, 13 4/5 in L

  • Mfr # 48-37-5018R

  • Zoro # G913366412


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Material
Metal
Tool Weight
4.9 lb
Head Diameter
1 7/8 in
Motor Connection Type
Thread-Mount
Compatible Product Type
Concrete Vibrator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-5018R
Zoro #
G913366412
UPC #
045242855308
Country of Origin
China

Dimensions

Head Diameter
1 7/8 in
Overall Length
13 4/5 in
Overall Width
1 4/5 in

Details

Item
Concrete Vibrator Head
Material
Metal
Tool Weight
4.9 lb
Motor Connection Type
Thread-Mount
Compatible Product Type
Concrete Vibrator
Compatible Brand
Milwaukee
Head Material
Metal
Product Type
Vibrator Head
Compatible Motor Manufacturer Part Number
MXF370-2XC, MXF371-2XC
Compatible Shaft Manufacturer Part Number
MXF370-2XC, MXF371-2XC

Description

Vibrator Rubber Head 1-7/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.