Concrete Vibrator Head, 14 1/5 in L
Mfr # 48-37-5017
Zoro # G313118499
product price: $389.00
/ea
Free Shipping & Returns
Key Features
Head Diameter
1 3/4 in
Tool Weight
7.6 lb
Overall Length
14 1/5 in
Overall Width
1 3/4 in
Compatible Brand
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-37-5017
Zoro #
G313118499
UPC #
045242855292
Country of Origin
China
Dimensions
Head Diameter
1 3/4 in
Overall Length
14 1/5 in
Overall Width
1 3/4 in
Details
Item
Concrete Vibrator Head
Tool Weight
7.6 lb
Compatible Brand
Milwaukee
Compatible Product Type
Concrete Vibrator
Head Material
Metal
Material
Metal
Motor Connection Type
Thread-Mount
Product Type
Vibrator Head
Compatible Motor Manufacturer Part Number
MXF370-2XC, MXF371-2XC
Compatible Shaft Manufacturer Part Number
MXF370-2XC, MXF371-2XC
Description
Concrete Vibrator Head 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.