Zoro Homepage

Concrete Vibrator Head, 7 in L, 1.9 lb

  • Mfr # 48-37-5012S

  • Zoro # G414603757


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Material
Metal
Compatible Brand
Milwaukee
Overall Width
1 1/4 in
Overall Length
7 in
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-5012S
Zoro #
G414603757
UPC #
045242855278
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Overall Length
7 in
Head Diameter
1 1/4 in

Details

Item
Concrete Vibrator Head
Material
Metal
Compatible Brand
Milwaukee
Head Material
Metal
Tool Weight
1.9 lb
Compatible Motor Manufacturer Part Number
MXF370-2XC, MXF371-2XC
Compatible Product Type
Concrete Vibrator
Motor Connection Type
Thread-Mount
Product Type
Vibrator Head
Compatible Shaft Manufacturer Part Number
MXF370-2XC, MXF371-2XC

Description

Vibrator Short Head 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.