Concrete Vibrator Whip/Head, 16 ft
Mfr # 48-37-1618H
Zoro # G414911234
product price: $1,049.00
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Motor Connection Type
Quick-Connect
Head Diameter
1 3/4 in
Overall Width
1 3/4 in
Compatible Product Type
Concrete Vibrator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-37-1618H
Zoro #
G414911234
UPC #
045242822454
Country of Origin
Mexico
Dimensions
Head Diameter
1 3/4 in
Overall Width
1 3/4 in
Overall Length
16 ft
Details
Item
Vibrator Whip
Head Material
Steel
Motor Connection Type
Quick-Connect
Compatible Product Type
Concrete Vibrator
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Product Type
Vibrator Whip with Head
Tool Weight
19.6 lb
Compatible Brand
Milwaukee
Includes
Head
Description
Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 16 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Maximum Distance Not Applicable, Tool Weight 19.6 lb, Compatible Product Type Concrete Vibrator, Includes Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.