Zoro Homepage

Concrete Vibrator Whip/Head, 16 ft

  • Mfr # 48-37-1622H

  • Zoro # G914911291


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Concrete Vibrator
Overall Width
2 1/4 in
Compatible Brand
Milwaukee
Motor Connection Type
Quick-Connect
Includes
Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-1622H
Zoro #
G914911291
UPC #
045242822461
Country of Origin
Mexico

Dimensions

Overall Width
2 1/4 in
Head Diameter
2 1/4 in
Overall Length
16 ft

Details

Item
Vibrator Whip
Compatible Product Type
Concrete Vibrator
Compatible Brand
Milwaukee
Motor Connection Type
Quick-Connect
Includes
Head
Tool Weight
22.3 lb
Head Material
Steel
Product Type
Vibrator Whip with Head
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB

Description

Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 16 ft, Overall Width 2 1/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 2 1/4 in, Maximum Distance Not Applicable, Tool Weight 22.3 lb, Compatible Product Type Concrete Vibrator, Includes Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.