Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Vibrator Whip/Head, 7 ft, 11.2 lb

  • Mfr # 48-37-0718H

  • Zoro # G114911077


product price: $829.00
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Milwaukee
Compatible Product Type
Concrete Vibrator
Head Material
Steel
Product Type
Vibrator Whip with Head
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-0718H
Zoro #
G114911077
UPC #
045242822447
Country of Origin
Mexico

Dimensions

Overall Width
1 3/4 in
Head Diameter
1 3/4 in
Overall Length
7 ft

Details

Item
Vibrator Whip
Compatible Brand
Milwaukee
Compatible Product Type
Concrete Vibrator
Head Material
Steel
Product Type
Vibrator Whip with Head
Includes
Head
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Tool Weight
11.2 lb
Motor Connection Type
Quick-Connect

Description

Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 7 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Maximum Distance Not Applicable, Tool Weight 11.2 lb, Compatible Product Type Concrete Vibrator, Includes Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.