Zoro Homepage

Concrete Vibrator Whip/Head, 7 ft, 13.8 lb

  • Mfr # 48-37-0722H

  • Zoro # G814911063


product price: $879.00
/ea
Free Shipping & Returns

Key Features

Head Diameter
2 1/4 in
Head Material
Steel
Includes
Head
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Motor Connection Type
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-0722H
Zoro #
G814911063
UPC #
045242833894
Country of Origin
Mexico

Dimensions

Head Diameter
2 1/4 in
Overall Width
2 1/4 in
Overall Length
7 ft

Details

Item
Vibrator Whip
Head Material
Steel
Includes
Head
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Motor Connection Type
Quick-Connect
Compatible Product Type
Concrete Vibrator
Tool Weight
13.8 lb
Product Type
Vibrator Whip with Head
Compatible Brand
Milwaukee

Description

Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 7 ft, Overall Width 2 1/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 2 1/4 in, Maximum Distance Not Applicable, Tool Weight 13.8 lb, Compatible Product Type Concrete Vibrator, Includes Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.