Cooling A4 Cut Protect Sleeve, 16"
- Mfr # 48-73-9040
- Zoro # G923523317
product price:Â
$
22.97
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI/ISEA 105-2024 Cut Level 6, EN388 - 3X42D, UPF 50+ Sun Protection
Sleeve Material
HPPE, Nylon, Spandex
Thickness
18 ga
Fit Type
Tapered
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-9040
- Zoro #
- G923523317
- UPC #
- 045242490653
- Country of Origin
- Malaysia
Dimensions
- Thickness
- 18 ga
- Size
- Universal
- Sleeve Length
- 16 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Standards
- ANSI/ISEA 105-2024 Cut Level 6, EN388 - 3X42D, UPF 50+ Sun Protection
- Sleeve Material
- HPPE, Nylon, Spandex
- Item
- Cooling A4 Cut Protect Sleeve,16"
- Fit Type
- Tapered
- Color
- Gray
- EN 388 Rating
- 3X42D
- ANSI/ISEA Cut Level
- 4
- Sleeve Features
- Moisture Wicking, Launderable, UV Protection
- Wire Color
- Gray
Description
Cooling A4 Cut Protect Sleeve,16 In., Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level 4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 18 ga, Sleeve Material HPPE, Nylon, Spandex, Color Gray, Size Universal, Sleeve Features Moisture Wicking, Launderable, UV Protection, Standards ANSI/ISEA 105-2024 Cut Level 6, EN388 - 3X42D, UPF 50+ Sun Protection, EN 388 Rating 3X42D, Cuff Style Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.