Cooling Towel, Wet, 8-1/4" L, 8-33/100" W
Mfr # 48-73-4541
Zoro # G711058076
product price: $14.47
/eaKey Features
Color
Blue
Material
Microfiber
Size
Universal
Pattern
Snowflake
Overall Length
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-4541
Zoro #
G711058076
UPC #
045242739691
Country of Origin
China
Dimensions
Size
Universal
Overall Length
8 1/4 in
Overall Width
8 33/100 in
Details
Item
Cooling Towel
Color
Blue
Material
Microfiber
Pattern
Snowflake
Cooling Method
Water Emersion
Closure Type
No Closure
Wet/Dry Use
Wet
Cleaning and Care Instructions
Machine Wash
Ultraviolet Protection Factor
50
Maximum Cooling Time
Up to 4 hr
Soaking Time
30 sec
Description
Cooling Towel, Material Microfiber, Color Blue, Cooling Method Water Emersion, Maximum Cooling Time Up to 4 hr, Overall Length 8 1/4 in, Overall Width 8 33/100 in, Pattern Snowflake, Closure Type No Closure, Cleaning and Care Instructions Machine Wash, Size Universal, Soaking Time 30 sec, Ultraviolet Protection Factor 50, Wet/Dry Use Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.