Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2" / 5" Braking Grinder Kit + M18 HIGH OUTPUT XC6.0 Battery

  • Mfr # 2880-22, 48-11-1865

  • Zoro # G909584622


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
(1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah, (2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-22, 48-11-1865
Zoro #
G909584622
UPC #
045242566402
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
15 3/4 in

Details

Item
Cordless Angle Grinder Kit
Switch Type
Paddle
Voltage
18V DC
Includes
(1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah, (2) 5.0 Ah
Tool Weight
5.5 lb
Brake Type
None
Minimum Speed
8,500 RPM
Material Application
Metal
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Switch Function
Paddle, without Lock-On
Number of Batteries Included
3
Anti-Vibration Technology
Yes
Charger Included
Yes
Guard Adjustment
Toolless Adjustable
Grip Style
Barrel Grip
Tether Style
Tether Capable
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Battery Model No.
35GJ99, 481Z44
Head Type
Standard Head
Power Source
Cordless
Duty
Heavy Duty
Lock-Off Switch
No
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-On Switch
No
Max. Speed
8,500 RPM
Switch Location
Bottom
For Wheel Type
Type 1, Type 27
Anti-Kickback Clutch Type
Electronic
Anti-Restart Technology
No

Description

The MILWAUKEE TOOL - 2880-22, 48-11-1865 is classified as a Cordless Angle Grinder Kit, a prominent choice for heavy-duty applications. As a pivotal player in the M18(TM) REDLITHIUM(TM) collection. this tool operates at an 18V DC voltage and is powered by three batteries that come with the kit. Its brushless motor is designed for efficient operation and might require less maintenance than brushed motors. The kit is tailored to grind and cut metal materials, employing Type 1 and Type 27 wheels. This device offers a maximum and minimum speed of 8,500 RPM and flaunts a standard head and barrel grip for untroublesome handling.

Key Features:

  • Anti-Kickback Clutch Type: Electronic
  • Anti-Vibration Technology: Yes, designed to help limit vibrations during operation.
  • Barrel Grip: Feature available that may contribute to its handling during use.
  • Battery Capacity: (1) 6.0 Ah, (2) 5.0 Ah, outlining the battery life of the tool.
  • Power Source: Cordless, promoting mobility and eliminating dependency on power outlets.
  • Material Application: Metal, endorsing suitability for grinding and cutting tasks tied to metal.
  • Duty: Heavy Duty, asserting its knack to endure rigorous jobs.
  • Charger Included: Yes. Charger enables recharging of the batteries.
  • Max. Speed: 8,500 RPM, laying bare maximum speed the tool can attain for quick and high-performance tasks.
  • Overall Tool Weight: 5.5 lb. The weight may influence handling and transport aspects.
  • Adjustable Guard and Anti-Kickback Clutch: Included. These are safety features designed to help add a layer of protection for the user during operation.
  • Cordless Tool Kit Contents: (1) Bare Tool; (3) Batteries; (1) Charger, gifting users with all required components for the seamless operation of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.