Cordless Battery, 12 Ah, Li-Ion, 18V DC
- Mfr # 48-59-1842F
- Zoro # G823396998
product price:Â
$
837.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Battery Pack
Wire Rope Length
10 1/4 in
Oil Resistance
Oil-Resistant
Tool Series
M18(TM)
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-59-1842F
- Zoro #
- G823396998
- UPC #
- 045242376254
- Country of Origin
- Viet Nam
Dimensions
- Wire Rope Length
- 10 1/4 in
- Overall Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Product Type
- Battery Pack
- Oil Resistance
- Oil-Resistant
- Tool Series
- M18(TM)
- Number of Batteries Included
- 2
- Battery Capacity
- 12 Ah
- Battery Platform
- M18(TM)
- Charger Manufacturer Part Number
- 48-59-1809
- Item
- Cordless Battery
- Voltage
- 18V DC
- Battery Chemistry
- Li-Ion
- Charger Input Voltage
- 120V AC
- Battery Type
- Tabbed
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Number of Chargers Included
- 1
Description
Cordless Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Overall Length 10 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.