Cordless Battery, 8 Ah, Li-Ion, 18V DC
- Mfr # 48-11-1883
- Zoro # G723396739
product price:Â
$
2,061.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charger Input Voltage
120V AC
Weight
2.4 lb
Battery Capacity
8 Ah
Battery Platform
M18(TM)
Features
Patented Ingress Coating Provides Increased Protection to Maximize Active Cooling Through an Upgraded Venting Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-1883
- Zoro #
- G723396739
- UPC #
- 045242526628
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
- Fits Chest Size
- Patented Ingress Coating Provides Increased Protection to Maximize Active Cooling Through an Upgraded Venting Design
Details
- Charger Input Voltage
- 120V AC
- Weight
- 2.4 lb
- Battery Capacity
- 8 Ah
- Battery Platform
- M18(TM)
- Features
- Patented Ingress Coating Provides Increased Protection to Maximize Active Cooling Through an Upgraded Venting Design
- Charger Manufacturer Part Number
- 48-59-1809
- Voltage
- 18V DC
- Oil Resistance
- Oil-Resistant
- Compatible Product Type
- Cordless Power Tool
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Battery Type
- Tabbed
- Tool Series
- M18(TM)
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 0
- Item
- Cordless Battery
- Product Type
- Battery Pack
- Number of Batteries Included
- 10
Description
Cordless Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 10, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Overall Height 3 1/2 in, Overall Length 5 1/4 in, Overall Width 3 3/8 in, Weight 2.4 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.