Zoro Homepage

Cordless Battery-Powered Hedge Trimmer, Double-Sided 8 in L Blade, 12V

  • Mfr # 2533-20

  • Zoro # G210905185


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Battery Voltage
12V
Power Source
Cordless
Blade Length
8 in
Cutting Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533-20
Zoro #
G210905185
UPC #
045242646418
Country of Origin
China

Dimensions

Blade Length
8 in
Cutting Width
8 in
Tool Length
20 7/8 in
Tool Width
2 3/4 in
Tool Height
4 1/2 in
Width
2.75 in

Details

Blade Type
Double-Sided
Battery Voltage
12V
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Includes
(1) M12 FUEL™ 8" Hedge Trimmer
Battery Platform
M12(TM)
Motor Type
Brushless
Voltage
12 V
Tool Weight
2.5 lb
Tool Series
M12 FUEL(TM)
Bare Tool/Battery Included
Bare Tool
Product Type
Hedge Trimmer
Material
Glass Filled Nylon, Rubber
Color
Red, Black
Standards
UL Listed
Battery Included / Bare Tool
Bare Tool

Description

The MILWAUKEE M12 FUEL 8 Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut Ú1⁄2 branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. The M12 FUEL hedge trimmer is fully compatible with 150+ solutions within the M12 system.


  • Increased Control and Access
  • Power to Cut 1/2" Branches
  • Fastest Cutting
  • 8" Blade
  • One Hand Use
  • Cut Capacity: 1/2"
  • Strokes Per Minute: 2,700
  • Weight: 2.8 Lbs. (Tool Only)
  • POWERSTATE Brushless Motor: delivers 2700 SPM delivering the fastest cutting subcompact hedge trimmer.
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.