This item is Discontinued.

Milwaukee Tool Cordless Cable Cutter Kit, 18V, Li-Ion Battery, M18™ FORCELOGIC™ w/ONE-KEY Series 2678-22BG + 2776R-21

Cordless Cable Cutter Kit, 18V, Li-Ion Battery, M18™ FORCELOGIC™ w/ONE-KEY Series (Discontinued)

  • Mfr # 2678-22BG + 2776R-21
  • Zoro # G2614147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2678-22BG + 2776R-21
Zoro #
G2614147
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.8", 14"
Tool Length
20-13/16 in

Details

Item
Cordless Cable Cutter Kit
Voltage
18V
Cutting Capacity/Material
Up to 1500MCM Copper 15kV Cable
Cordless Tool Battery Type
Li-Ion
Series
M18™ FORCELOGIC™ w/ONE-KEY
Features
REDLINK PLUS Electronic Intelligence Enables Advanced Communication; 15kV Cable; Balanced Cut Alignment; Brushless Motor
Green Environmental Attribute
Product is Rechargeable
Max. Operating Force
9 ton
Corded/Banded
Cordless
Corded/Cordless
Cordless
Includes
(1) M18 FORCE LOGIC 6T Crimper (Tool Only); (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812); (2) M18 REDLITHIUM CP2.0 Battery (Mfr. No. 48-11-1820); (1) Carabineer; (1) M18 6T Fixed BG Crimping Jaw (Mfr. No. 49-16-BGD3); (1) Utility Bucket Bag; (1) M18 FORCE LOGIC 3" Underground Cable Cutter; (1) Wireless Remote; (1) M18 Lithium-Ion AC/DC Wall and Vehicle Charger (Mfr. No. 2710-20); (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (Mfr. No. 48-11-1850); (1) Carabineer; (1) Utility Bag
Battery Pack Replacement
35GJ99
Battery Capacity
5.0Ah
Battery Included
35GJ99
Standards
UL Listed, NOM
Primary Application
Cuts upto 1500MCM Copper (Mfr. No. 2776-21R), Crimper (Mfr. No. 2678-22BG)
Tool Weight
15.8 lb

Description

Cordless Cable Cutter Kit, Voltage 18 V, Features Wireless Remote Communicates with Tool Via Bluetooth Connection, Green LED Light On Wireless Remote Gives Indication That Tool is Done Cutting, Converts From Local to Remote Cutting Mode, Handle and Hang Hook, Open Jaw for Access In Trenches, Enclosed High Speed Hydraulic Pump, Brushless Motor, Tool UsageView, Receive Notifications for Maintenance and Sync Information Wirelessly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.