Shop MILWAUKEE TOOL
See all product information
Create Account
Cordless Cable Stripper
- Mfr # 2937-20
- Zoro # G423356958
product price:Â
$
2,569.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Compatible Wire/Cable Diameter
2.1 in
Number of Batteries Included
0
Compatible Wire/Cable Type
Covered Conductor Cable
Voltage
18 V DC
Minimum Compatible Wire/Cable Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2937-20
- Zoro #
- G423356958
- UPC #
- 45242523962
- Country of Origin
- China
Dimensions
- Maximum Compatible Wire/Cable Diameter
- 2.1 in
- Minimum Compatible Wire/Cable Diameter
- 0.5 in
- Overall Height
- 12.9 in
- Overall Width
- 3.3 in
- Manufacturer Warranty Length
- 5 yr Tool
- Overall Length
- 7.2 in
- Wire Rope Length
- 7.2 in
- Length
- 7.2 in
- Fits Chest Size
Details
- Item
- Cordless Cable Stripper
- Number of Batteries Included
- 0
- Compatible Wire/Cable Type
- Covered Conductor Cable
- Voltage
- 18 V DC
- Tool Series
- M18 FUEL(TM)
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Handle Type
- Pistol Grip
- Features
- Number of Bushings Included
- 0
- Tool Weight
- 5.3 lb
- Cordless Tool Kit Contents
- Bare Tool
- Includes
- Allen Key, Cable Gauge, Depth Gauge, Side Handle
- Compatible Cable Material for Included Bushings
- Steel, Aluminum, Copper
Description
Cordless Cable Stripper, Number of Bushings Included 0, Bushing Sizes Included Not Applicable, Compatible Cable Material for Included Bushings Steel, Aluminum, Copper, Includes Allen Key, Cable Gauge, Depth Gauge, Side Handle, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Battery Platform M18(TM), Compatible Wire/Cable Type Covered Conductor Cable, Power Source Cordless, Maximum Compatible Wire/Cable Diameter 2.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.