Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, (2) 5.0 Ah

  • Mfr # 3697-22, 49-22-4185

  • Zoro # G610881331


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 49-22-4185
Zoro #
G610881331
UPC #
045242637744
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99
Impact Driver
794JK8
Hammer Drill
794JK6
Charger
23Y581
Item
Cordless Combination Kit
Battery Model No.
35GJ99
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Driver - Torque Range
2,000 in-lb
Case Included
(2) Kit Boxes
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (1) Side Handle, (2) Batteries, (1) Charger, (1) Carrying Case; (1) Hole Saw Kit
Wireless Tool Tracking
No
Charger Included
Yes
Hammer Drill - Max. Torque
1,400 in-lb
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (2,000 in-lb)
Hammer Drill - Class
Premium
Hammer Drill - BPM
33,000 BPM
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Tool Series
M18 FUEL(TM)
All Product Types Included
Hammer Drill, Impact Driver
Other Tools and Accessories Included
Hole Saw Kit
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.