Zoro Homepage

Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt

  • Mfr # 7DF48

  • Zoro # G2605257


product price: $256.51
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DF48
Zoro #
G2605257
UPC #
-
Country of Origin
Multiple

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
12E731 (Cordless Combo Kit), 38D763 (Additional Battery)
Series
M12
No. of Batteries Included
3
Battery Included
(1) 38D763, (2) 2XKZ6
Carrying Case
Contractor Bag
Drill
22UT56
Corded/Cordless
Cordless
Impact Driver
45L185
Corded/Banded
Cordless
Battery Pack Replacement
2XKZ6, 38D763
Item
Cordless Combination Kit
Battery Type
Li-Ion
All Product Types Included
Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V DC, Number of Tools 2, Battery Capacity 1.5 Ah, 2.0 Ah, Series M12, Battery Included (1) 38D763, (2) 2XKZ6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.