Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batteries
Mfr # 7DF47
Zoro # G2605220
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7DF47
Zoro #
G2605220
UPC #
-
Country of Origin
Multiple
Details
Voltage
12 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
12E732 (Cordless Combo Kit), 38D763 (Additional Battery)
Series
M12
No. of Batteries Included
3
Battery Included
(1) 38D763, (2) 2XKZ6
Carrying Case
Contractor Bag
Hammer Drill
22UT54
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Corded/Banded
Cordless
Impact Driver
45L185
Battery Pack Replacement
2XKZ6, 38D763
All Product Types Included
Hammer Drill, Impact Driver
Battery Type
Li-Ion
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V DC, Number of Tools 2, Battery Capacity 1.5 Ah, 2.0 Ah, Series M12, Battery Included (1) 38D763, (2) 2XKZ6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.