Zoro Homepage

Cordless Combo Kit, 18.V, Includes Additional Battery

  • Mfr # 7DF54

  • Zoro # G2605187


product price: $364.54
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Cordless Tool Battery Type
Li-Ion
Includes
2PYZ2 (Cordless Combo Kit) , 38D765 (Additional Battery Pack)
No. of Batteries Included
3
Battery Included
(1) 38D765, (2) 2XKZ3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DF54
Zoro #
G2605187
UPC #
-
Country of Origin
Multiple

Details

Voltage
18V
Cordless Tool Battery Type
Li-Ion
Includes
2PYZ2 (Cordless Combo Kit) , 38D765 (Additional Battery Pack)
No. of Batteries Included
3
Battery Included
(1) 38D765, (2) 2XKZ3
Carrying Case
Contractor Bag
Corded/Banded
Cordless
Item
Cordless Combo Kit,18.V,Additional Battery
Battery Pack Replacement
2XKZ3 or 38D765
Corded/Cordless
Cordless
Battery Type
Li-Ion

Description

Cordless Combo Kit,18.V,Additional Battery, Includes 2PYZ2 (Cordless Combo Kit) , 38D765 (Additional Battery Pack), Battery Included (1) 38D765, (2) 2XKZ3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.