
Cordless Combo Kit, Orbital, Blower
Mfr # 2695-24, 2648-20, 0884-20
Zoro # G702492544
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Cordless Tools Included
(1) 1/2" Hammer Drill/Driver; (1) Reciprocating Saw; (1) 1/4" Hex Impact Driver; (1) Random Orbit Sander
Includes
(1) Extension Nozzle; (1) Universal InflatorDeflator; (1) Contractor Bag; (1) Thin Kerf Blade; (1) Work Light; (2) Extended Capacity Battery; (1) Multi-Voltage Charger; (1) Dust Canister; (1) Universal Hose Adapter; (1) Extension Adapter; (2) 80 Grit Sandpaper
Battery Included
No
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2695-24, 2648-20, 0884-20
Zoro #
G702492544
UPC #
-
Country of Origin
Multiple
Dimensions
Blower Length
20-1/2 in
Sander Width
4.92 in
Blower Width
5-1/2 in
Sander Height
5.74 in
Sander Length
10-1/2 in
Details
Voltage
18V
Cordless Tools Included
(1) 1/2" Hammer Drill/Driver; (1) Reciprocating Saw; (1) 1/4" Hex Impact Driver; (1) Random Orbit Sander
Includes
(1) Extension Nozzle; (1) Universal InflatorDeflator; (1) Contractor Bag; (1) Thin Kerf Blade; (1) Work Light; (2) Extended Capacity Battery; (1) Multi-Voltage Charger; (1) Dust Canister; (1) Universal Hose Adapter; (1) Extension Adapter; (2) 80 Grit Sandpaper
Battery Included
No
Item
Cordless Combo Kit,Orbital,Blower
Features
Corded/Cordless
Cordless
Max Air Flow
100 CFM
Orbits per Minute
12000
Number of Speeds
3
Description
Cordless Combo Kit,Orbital,Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.