Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Hammer Drill/Driver Kit, 28.0V 0724-24

Cordless Hammer Drill/Driver Kit, 28.0V (Discontinued)

  • Mfr # 0724-24
  • Zoro # G8352934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724-24
Zoro #
G8352934
UPC #
-
Country of Origin
Unknown

Dimensions

Chuck Size
1/2 in
Tool Length
9 1/4 in

Details

Voltage
28.0 V
Battery Capacity
3.0Ah
Includes
2 Batteries, Carrying Case, Charger, Side-Handle
Max. Torque
600 in-lb
Battery Included
(2) 5AB52
Clutch Style
Adjustable
Battery Pack Replacement
5AB52
Tool Weight
6.4 lb
Item
Cordless Hammer Drill/Driver Kit
Cordless Tool Battery Type
Li-Ion
Handle Type
T-Handle
No Load RPM
0 to 450/0 to 1800

Description

Cordless Hammer Drill/Driver Kit, Voltage 28.0 V, Chuck Size 1/2 in, No Load RPM 0 to 450/0 to 1800, Max. Torque 600 in-lb, Battery Included (2) 5AB52, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, Tool Length 9 1/4 in, Tool Weight 6.4 lb, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 5AB52, Includes 2 Batteries, Carrying Case, Charger, Side-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.