
Cordless Hedge Trimmer, Double-Sided 20 in L Blade
Mfr # 3043-20
Zoro # G915988308
product price: $399.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Blade Type
Double-Sided
Cutting Width
1 in
Power Source
Cordless
Blade Length
20 in
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3043-20
Zoro #
G915988308
UPC #
045242268801
Country of Origin
China
Dimensions
Cutting Width
1 in
Blade Length
20 in
Tool Length
71 in
Tool Height
5 1/2 in
Tool Width
9 in
Details
Item
Hedge Trimmer
Blade Type
Double-Sided
Power Source
Cordless
Motor Type
Brushless
Product Type
Hedge Trimmer
Tool Series
M18(TM)
Sound Level
78 dBA
Voltage
18 V DC
Bare Tool/Battery Included
Bare Tool
Equivalent Gas Engine Displacement
27 cc
Battery Platform
M18(TM)
Tool Weight
9.9 lb
Includes
(1) M18 FUEL Short Pole Hedge Trimmer; (1) Blade Sheath
Handle Material
Plastic
Housing Material
Plastic
Blade Action
Dual
Blade Material
Forged Steel
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 1 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 27 cc, Sound Level 78 dBA, Tool Series M18(TM), Bare Tool/Battery Included Bare Tool, Voltage 18 V DC, Tool Height 5 1/2 in, Tool Length 71 in, Tool Width 9 in, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.