Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer, Double-Sided 24 in L Blade

  • Mfr # 3033-20

  • Zoro # G515988302


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
1.25 in
Blade Length
24 in
Power Source
Cordless
Blade Type
Double-Sided
Battery Model Number
HD12.0, XC8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-20
Zoro #
G515988302
UPC #
045242884339
Country of Origin
Mexico

Dimensions

Cutting Width
1.25 in
Blade Length
24 in
Tool Height
8 1/2 in
Tool Width
9 in
Tool Length
43 1/2 in

Details

Item
Hedge Trimmer
Power Source
Cordless
Blade Type
Double-Sided
Shop By
Hot Buys
Battery Model Number
HD12.0, XC8.0
Bare Tool/Battery Included
Bare Tool
Product Type
Hedge Trimmer
Battery Platform
M18(TM)
Tool Series
M18(TM)
Motor Type
Brushless
Number of Batteries to Operate
2
Equivalent Gas Engine Displacement
21 cc
Tool Weight
9.3 lb
Voltage
18 V DC
Sound Level
83 dBA
Handle Material
Plastic
Blade Action
Dual
Blade Material
Forged Steel
Includes
(1) M18 FUEL 24 Hedge Trimmer; (1) Clippings Sweep; (1) Blade Sheath
Housing Material
Plastic

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 21 cc, Sound Level 83 dBA, Tool Series M18(TM), Bare Tool/Battery Included Bare Tool, Voltage 18 V DC, Tool Height 8 1/2 in, Tool Length 43 1/2 in, Tool Width 9 in, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.