Zoro Homepage

Cordless Hedge Trimmer, Double-Sided 24 in L Blade

  • Mfr # 3035-20

  • Zoro # G916036824


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Tool Series
M18(TM)
Battery Platform
M18(TM)
Tool Width
9 in
Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-20
Zoro #
G916036824
UPC #
045242268788
Country of Origin
China

Dimensions

Tool Width
9 in
Cutting Width
1 in
Blade Length
24 in
Tool Height
5 1/2 in
Tool Length
105 in

Details

Power Source
Cordless
Tool Series
M18(TM)
Battery Platform
M18(TM)
Bare Tool/Battery Included
Bare Tool
Voltage
18 V DC
Blade Type
Double-Sided
Item
Hedge Trimmer
Sound Level
82 dBA
Motor Type
Brushless
Equivalent Gas Engine Displacement
24 cc
Product Type
Hedge Trimmer
Tool Weight
12.8 lb
Blade Material
65Mn Steel
Handle Material
Nylon
Housing Material
Glass Filled Nylon
Blade Action
Dual
Includes
(1) M18 FUELâ„¢ Extended Pole Articulating Hedge Trimmer (3035-20); (1) Blade Sheath; (1) Shoulder Strap

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 24 cc, Sound Level 82 dBA, Tool Series M18(TM), Bare Tool/Battery Included Bare Tool, Voltage 18 V DC, Tool Height 5 1/2 in, Tool Length 105 in, Tool Width 9 in, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.