Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer, Double-Sided 30 in L Blade

  • Mfr # 3034-20

  • Zoro # G515988296


original price: $329.00
15% off
new price: $279.00
/ea
Free Shipping & Returns

Key Features

Blade Length
30 in
Cutting Width
1.25 in
Power Source
Cordless
Blade Type
Double-Sided
Tool Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034-20
Zoro #
G515988296
UPC #
045242884353
Country of Origin
Mexico

Dimensions

Blade Length
30 in
Cutting Width
1.25 in
Tool Width
9 in
Tool Length
49 1/2 in
Tool Height
8 1/2 in

Details

Power Source
Cordless
Item
Hedge Trimmer
Blade Type
Double-Sided
Product Type
Hedge Trimmer
Bare Tool/Battery Included
Bare Tool
Tool Weight
9.8 lb
Battery Model Number
HD12.0, XC8.0
Number of Batteries to Operate
2
Tool Series
M18(TM)
Battery Platform
M18(TM)
Motor Type
Brushless
Voltage
18 V DC
Equivalent Gas Engine Displacement
21 cc
Sound Level
84 dBA
Blade Action
Dual
Housing Material
Plastic
Blade Material
Forged Steel
Handle Material
Plastic
Includes
(1) M18 FUEL 30 Hedge Trimmer; (1) Clippings Sweep; (1) Blade Sheath

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 21 cc, Sound Level 84 dBA, Tool Series M18(TM), Bare Tool/Battery Included Bare Tool, Voltage 18 V DC, Tool Height 8 1/2 in, Tool Length 49 1/2 in, Tool Width 9 in, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.