Zoro Homepage

Cordless Hedge Trimmer Kit, Double-Sided 20 in L Blade

  • Mfr # 3043-20, 48-11-1850

  • Zoro # G916209785


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Type
Double-Sided
Blade Length
20 in
Cutting Width
1 in
Tool Weight
9.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-20, 48-11-1850
Zoro #
G916209785
UPC #
045242268801
Country of Origin
Multiple

Dimensions

Blade Length
20 in
Cutting Width
1 in
Tool Length
71 in
Tool Height
5 1/2 in
Tool Width
9 in

Details

Power Source
Cordless
Blade Type
Double-Sided
Item
Hedge Trimmer Kit
Shop By
Hot Buys
Tool Weight
9.9 lb
Product Type
Hedge Trimmer
Sound Level
27 dBA
Number of Batteries to Operate
1
Battery Platform
M18(TM)
Motor Type
Brushless
Number of Batteries Included
1
Battery Capacity
5.0 Ah
Number of Chargers Included
0
Bare Tool/Battery Included
Battery Included
Voltage
18 V DC
Standards
UL Listed
Tool Series
M18(TM)
Equivalent Gas Engine Displacement
27 cc
Battery Model Number
48-11-1850
Green Environmental Attribute
Product is Rechargeable

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 27 cc, Sound Level 27 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Standards UL Listed, Tool Height 5 1/2 in, Tool Length 71 in, Tool Width 9 in, Battery Capacity 5.0 Ah, Battery Model Number 48-11-1850

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.