Zoro Homepage

Cordless Hedge Trimmer Kit, Double-Sided 20 in L Blade

  • Mfr # 3043-20, 48-11-1865

  • Zoro # G616147073


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
1 in
Power Source
Cordless
Blade Type
Double-Sided
Blade Length
20 in
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-20, 48-11-1865
Zoro #
G616147073
UPC #
045242268801
Country of Origin
China

Dimensions

Cutting Width
1 in
Blade Length
20 in
Tool Length
71 in
Tool Width
9 in
Tool Height
5 1/2 in

Details

Power Source
Cordless
Item
Hedge Trimmer Kit
Blade Type
Double-Sided
Green Environmental Attribute
Product is Rechargeable
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
0
Product Type
Hedge Trimmer
Tool Series
M18(TM)
Battery Platform
M18(TM)
Battery Capacity
(1) 6 Ah
Sound Level
78 dBA
Voltage
18 V DC
Number of Batteries Included
1
Equivalent Gas Engine Displacement
27 cc
Motor Type
Brushless
Tool Weight
9.9 lb

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 27 cc, Sound Level 78 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V, Tool Height 5 1/2 in, Tool Length 71 in, Tool Width 9 in, Battery Capacity (1) 6 Ah

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.