Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 20 in L Blade

  • Mfr # 3043-21

  • Zoro # G215988305


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Blade Length
20 in
Power Source
Cordless
Cutting Width
1 in
Blade Type
Double-Sided
Sound Level
78 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-21
Zoro #
G215988305
UPC #
045242268795
Country of Origin
China

Dimensions

Blade Length
20 in
Cutting Width
1 in
Tool Length
74 in
Tool Height
5 1/2 in
Tool Width
9 in

Details

Item
Hedge Trimmer Kit
Power Source
Cordless
Blade Type
Double-Sided
Sound Level
78 dBA
Battery Platform
M18(TM)
Motor Type
Brushless
Number of Chargers Included
1
Equivalent Gas Engine Displacement
27 cc
Product Type
Hedge Trimmer
Number of Batteries to Operate
1
Charger Model Number
48-59-1808
Bare Tool/Battery Included
Battery Included
Voltage
18 V DC
Tool Series
M18(TM)
Battery Model Number
XC8.0
Number of Batteries Included
1
Tool Weight
12.5 lb
Battery Capacity
(1) 8.0 Ah
Blade Action
Dual
Housing Material
Plastic
Handle Material
Plastic
Blade Material
Forged Steel
Includes
(1) M18 FUEL Short Pole Hedge Trimmer; (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1)-M18/M12 Rapid Charger (48-59-1808)

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 27 cc, Sound Level 78 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 5 1/2 in, Tool Length 74 in, Tool Width 9 in, Battery Capacity (1) 8.0 Ah, Battery Model Number XC8.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.