Zoro Homepage

Cordless Hedge Trimmer Kit, Double-Sided 24 in L Blade

  • Mfr # 3012-20, 48-11-1881

  • Zoro # G516147074


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Cutting Width
1 in
Blade Length
24 in
Blade Type
Double-Sided
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-20, 48-11-1881
Zoro #
G516147074
UPC #
045242780181
Country of Origin
China

Dimensions

Cutting Width
1 in
Blade Length
24 in
Tool Length
85 in
Tool Height
5 1/2 in
Tool Width
9 in

Details

Power Source
Cordless
Item
Hedge Trimmer Kit
Blade Type
Double-Sided
Green Environmental Attribute
Product is Rechargeable
Tool Series
M18(TM)
Number of Chargers Included
0
Battery Platform
M18(TM)
Product Type
Hedge Trimmer
Equivalent Gas Engine Displacement
24 cc
Bare Tool/Battery Included
Battery Included
Battery Capacity
(1) 8 Ah
Voltage
18 V DC
Motor Type
Brushless
Number of Batteries Included
1
Sound Level
83 dBA
Tool Weight
12 lb

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 24 cc, Sound Level 83 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 5 1/2 in, Tool Length 85 in, Tool Width 9 in, Battery Capacity (1) 8 Ah

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.