Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 24 in L Blade

  • Mfr # 3012-21

  • Zoro # G916036831


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
1
Blade Length
24 in
Battery Model Number
XC8.0
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
24 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-21
Zoro #
G916036831
UPC #
045242780174
Country of Origin
China

Dimensions

Blade Length
24 in
Tool Width
9 in
Tool Height
5 1/2 in
Tool Length
87 in
Cutting Width
1 in

Details

Number of Chargers Included
1
Battery Model Number
XC8.0
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
24 cc
Motor Type
Brushless
Tool Weight
14.4 lb
Bare Tool/Battery Included
Battery Included
Sound Level
83 dBA
Battery Platform
M18(TM)
Power Source
Cordless
Tool Series
M18(TM)
Item
Hedge Trimmer Kit
Charger Model Number
48-59-1808
Number of Batteries Included
1
Product Type
Hedge Trimmer
Blade Type
Double-Sided
Voltage
18 V DC
Battery Capacity
(1) 8.0 Ah
Housing Material
Glass Filled Nylon
Blade Material
65Mn Steel
Blade Action
Dual
Handle Material
Nylon
Includes
(1) M18 FUELâ„¢ Pole Articulating Hedge Trimmer (3012-20); (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881); (1)-M18/M12 Rapid Charger (48-59-1808); (1) Shoulder Strap

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 24 cc, Sound Level 83 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 5 1/2 in, Tool Length 87 in, Tool Width 9 in, Battery Capacity (1) 8.0 Ah, Battery Model Number XC8.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.