Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 24 in L Blade

  • Mfr # 3033-21

  • Zoro # G315988236


original price: $479.00
20% off
new price: $379.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
1.25 in
Power Source
Cordless
Blade Length
24 in
Blade Type
Double-Sided
Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-21
Zoro #
G315988236
UPC #
045242884346
Country of Origin
Mexico

Dimensions

Cutting Width
1.25 in
Blade Length
24 in
Tool Height
8 1/2 in
Tool Width
9 in
Tool Length
46 1/2 in

Details

Power Source
Cordless
Item
Hedge Trimmer Kit
Blade Type
Double-Sided
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Voltage
18 V DC
Tool Weight
11.7 lb
Motor Type
Brushless
Number of Batteries Included
1
Tool Series
M18(TM)
Equivalent Gas Engine Displacement
21 cc
Battery Platform
M18(TM)
Number of Batteries to Operate
2
Charger Model Number
48-59-1808
Battery Model Number
HD12.0, XC8.0
Product Type
Hedge Trimmer
Battery Capacity
(1) 8.0 Ah
Sound Level
83 dBA
Housing Material
Plastic
Blade Material
Forged Steel
Blade Action
Dual
Handle Material
Plastic
Includes
(1) M18 FUEL 24 Hedge Trimmer; (1) Clippings Sweep; (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1)-M18/M12 Rapid Charger (48-59-1808)

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 21 cc, Sound Level 83 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 8 1/2 in, Tool Length 46 1/2 in, Tool Width 9 in, Battery Capacity (1) 8.0 Ah, Battery Model Number HD12.0, XC8.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.