Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 24 in L Blade

  • Mfr # 3035-21

  • Zoro # G016036816


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Tool Series
M18(TM)
Blade Type
Double-Sided
Number of Batteries Included
1
Equivalent Gas Engine Displacement
24 cc
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-21
Zoro #
G016036816
UPC #
045242268849
Country of Origin
China

Dimensions

Tool Width
9 in
Tool Height
5 1/2 in
Blade Length
24 in
Tool Length
107 in
Cutting Width
1 in

Details

Tool Series
M18(TM)
Blade Type
Double-Sided
Number of Batteries Included
1
Equivalent Gas Engine Displacement
24 cc
Battery Platform
M18(TM)
Battery Model Number
XC8.0
Item
Hedge Trimmer Kit
Tool Weight
15.2 lb
Sound Level
82 dBA
Number of Batteries to Operate
1
Number of Chargers Included
1
Product Type
Hedge Trimmer
Power Source
Cordless
Charger Model Number
48-59-1808
Motor Type
Brushless
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
(1) 8.0 Ah
Housing Material
Glass Filled Nylon
Blade Material
65Mn Steel
Blade Action
Dual
Handle Material
Nylon
Includes
(1) M18 FUELâ„¢ Extended Pole Articulating Hedge Trimmer (3035-20); (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881); (1)-M18/M12 Rapid Charger (48-59-1808); (1) Shoulder Strap

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 24 cc, Sound Level 82 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 20 V, Tool Height 5 1/2 in, Tool Length 107 in, Tool Width 9 in, Battery Capacity (1) 8.0 Ah, Battery Model Number XC8.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.