Cordless Hedge Trimmer Kit, Double-Sided 30 in L Blade
Mfr # 3034-21, 48-11-1881
Zoro # G516147081
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Power Source
Cordless
Blade Type
Double-Sided
Cutting Width
1 1/4 in
Blade Length
30 in
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3034-21, 48-11-1881
Zoro #
G516147081
UPC #
045242884360
Country of Origin
Multiple
Dimensions
Cutting Width
1 1/4 in
Blade Length
30 in
Tool Height
8 1/2 in
Tool Length
52 1/2 in
Tool Width
9 in
Details
Power Source
Cordless
Item
Hedge Trimmer Kit
Blade Type
Double-Sided
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M18(TM)
Voltage
18 V DC
Tool Series
M18(TM)
Battery Capacity
(2) 8.0 Ah
Equivalent Gas Engine Displacement
21 cc
Number of Batteries Included
2
Charger Model Number
48-59-1808
Product Type
Hedge Trimmer
Motor Type
Brushless
Tool Weight
12.2 lb
Battery Model Number
48-11-1881
Number of Batteries to Operate
2
Bare Tool/Battery Included
Battery Included
Sound Level
84 dBA
Number of Chargers Included
1
Description
Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 21 cc, Sound Level 84 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 8 1/2 in, Tool Length 52 1/2 in, Tool Width 9 in, Battery Capacity (2) 8.0 Ah, Battery Model Number 48-11-1881
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.