Zoro Homepage

Cordless Hedge Trimmer Kit, Double-Sided 30 in L Blade

  • Mfr # 3034-21

  • Zoro # G115988313


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
1.25 in
Blade Length
30 in
Power Source
Cordless
Blade Type
Double-Sided
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034-21
Zoro #
G115988313
UPC #
045242884360
Country of Origin
Mexico

Dimensions

Cutting Width
1.25 in
Blade Length
30 in
Tool Length
52 1/2 in
Tool Height
8 1/2 in
Tool Width
9 in

Details

Item
Hedge Trimmer Kit
Power Source
Cordless
Blade Type
Double-Sided
Battery Platform
M18(TM)
Charger Model Number
48-59-1808
Equivalent Gas Engine Displacement
21 cc
Product Type
Hedge Trimmer
Voltage
18 V DC
Number of Batteries to Operate
2
Number of Batteries Included
1
Tool Series
M18(TM)
Motor Type
Brushless
Battery Model Number
HD12.0, XC8.0
Bare Tool/Battery Included
Battery Included
Tool Weight
12.2 lb
Number of Chargers Included
1
Battery Capacity
(1) 8.0 Ah
Sound Level
84 dBA
Handle Material
Plastic
Blade Action
Dual
Housing Material
Plastic
Blade Material
Forged Steel
Includes
(1) M18 FUEL 30 Hedge Trimmer; (1) Clippings Sweep; (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1)-M18/M12 Rapid Charger (48-59-1808)

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 21 cc, Sound Level 84 dBA, Tool Series M18(TM), Bare Tool/Battery Included Battery Included, Voltage 18 V DC, Tool Height 8 1/2 in, Tool Length 52 1/2 in, Tool Width 9 in, Battery Capacity (1) 8.0 Ah, Battery Model Number HD12.0, XC8.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.