Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 8 in L Blade, 12V Electric, 12 V

  • Mfr # 2533-21

  • Zoro # G210862891


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
8 in
Engine
12V Electric
Max. Cutting Dia.
1/2 in
Battery Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2533-21
Zoro #
G210862891
UPC #
045242646401
Country of Origin
China

Dimensions

Bar Length
8 in
Max. Cutting Dia.
1/2 in
Blade Length
8 in
Cutting Width
1/2 in
Tool Length
23 in
Tool Height
5 in
Tool Width
2 1/2 in

Details

Blade Type
Double-Sided
Engine
12V Electric
Battery Voltage
12 V
Battery Amperage
4.0 Ah
Item
Hedge Trimmer Kit
Power Source
Cordless
Charger Replacement
48-59-2401
Included Charger
Yes
Battery Type
Lithium-Ion
Includes
Lithium-Ion Battery Charger
Product Type
Hedge Trimmer
Engine Displacement
Not Gas Powered
Battery Model Number
48-11-2440
Charger Model Number
48-59-2401
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Battery Capacity
4.0 Ah
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Number of Chargers Included
1
Tool Weight
3.6 lb
Voltage
12 V DC
Battery Platform
M12(TM)
Housing Material
Glass Filled Nylon
Handle Material
Rubber
Features
Rust Resistant
Standards
UL Listed
Blade Material
Forged Steel

Description

The MILWAUKEE® M12 FUELTM 8" Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut 1/2" branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. Included in the kit is the Hedge Trimmer, MILWAUKEE® M12TM REDLITHIUMTM XC4.0 battery, and MILWAUKEE® M12TM Charger. The Milwaukee M12 FUELTM hedge trimmer is fully compatible with 125+ solutions within the M12TM system.


  • Increased Control and Access
  • Power to Cut 1/2" Branches
  • Fastest Cutting
  • 8" Blade
  • One Hand Use
  • Cut Capacity: 1/2"
  • Strokes Per Minute: 2,700
  • Weight: 3.6 Lbs. (with battery)
  • POWERSTATE Brushless Motor: delivers 2700 SPM delivering the fastest cutting subcompact hedge trimmer.
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.