Zoro Homepage

Cordless Hedge Trimmer Kit, Double-Sided 8 in L Blade

  • Mfr # 2533-21, 48-11-2412

  • Zoro # G716209817


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Blade Length
8 in
Power Source
Cordless
Blade Type
Double-Sided
Cutting Width
1/2 in
Product Type
Hedge Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533-21, 48-11-2412
Zoro #
G716209817
UPC #
045242646401
Country of Origin
Multiple

Dimensions

Blade Length
8 in
Cutting Width
1/2 in
Tool Height
5 in
Tool Width
2 1/2 in
Tool Length
23 in

Details

Power Source
Cordless
Item
Hedge Trimmer Kit
Blade Type
Double-Sided
Shop By
Hot Buys
Product Type
Hedge Trimmer
Charger Model Number
48-59-2401
Tool Series
M12 FUEL(TM)
Number of Batteries to Operate
1
Voltage
12 V DC
Number of Chargers Included
1
Number of Batteries Included
3
Battery Platform
M12(TM)
Battery Model Number
48-11-2412, 48-11-2440
Battery Capacity
(2) 3.0 Ah, 4.0 Ah
Bare Tool/Battery Included
Battery Included
Standards
UL Listed
Motor Type
Brushless
Tool Weight
3.6 lb
Green Environmental Attribute
Product is Rechargeable

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1/2 in, Blade Length 8 in, Blade Type Double-Sided, Battery Platform M12(TM), Number of Batteries Included 3, Number of Chargers Included 1, Motor Type Brushless, Tool Series M12 FUEL(TM), Bare Tool/Battery Included Battery Included, Voltage 12 V DC, Standards UL Listed, Tool Height 5 in, Tool Length 23 in, Tool Width 2 1/2 in, Battery Capacity (2) 3.0 Ah, 4.0 Ah, Battery Model Number 48-11-2412, 48-11-2440

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.