Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hedge Trimmer Kit, Double-Sided 8 in L Blade

  • Mfr # 2533-21, 48-11-2450

  • Zoro # G316099719


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Tool Series
M12 FUEL(TM)
Voltage
12 V DC
Number of Speeds
1
Motor Type
Brushless
Battery Platform
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533-21, 48-11-2450
Zoro #
G316099719
UPC #
045242646401
Country of Origin
China

Dimensions

Tool Width
2 1/2 in
Tool Length
23 in
Tool Height
5 in
Blade Length
8 in
Cutting Width
1/2 in

Details

Tool Series
M12 FUEL(TM)
Voltage
12 V DC
Number of Speeds
1
Motor Type
Brushless
Battery Platform
M12(TM)
Number of Batteries to Operate
1
Standards
UL Listed
Power Source
Cordless
Blade Type
Double-Sided
Number of Batteries Included
2
Tool Weight
3.6 lb
Number of Chargers Included
1
Product Type
Hedge Trimmer
Charger Model Number
48-59-2401
Item
Hedge Trimmer Kit
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-2440, 48-11-2450
Battery Capacity
(1) 4.0 Ah, (1) 5.0 Ah

Description

Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1/2 in, Blade Length 8 in, Blade Type Double-Sided, Battery Platform M12(TM), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series M12 FUEL(TM), Bare Tool/Battery Included Battery Included, Voltage 12 V, Standards UL Listed, Tool Height 5 in, Tool Length 23 in, Tool Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.