Zoro Homepage

Cordless Ratchet, 0.375 in

  • Mfr # 3053-21

  • Zoro # G322577362


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053-21
Zoro #
G322577362
UPC #
045242388486
Country of Origin
Mexico

Description

Cordless Ratchet, Cordless, Voltage 12 V DC, Fastening Torque 70 ft-lb, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Overall Length 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.