Shop MILWAUKEE TOOL

Cordless Rotary Hammer Kit, SDS-Max

  • Mfr # 2917-22HD

  • Zoro # G723355705


product price:  $963.99
/ea
Free Shipping & Returns

Key Features

Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Includes
(2) 48-11-1813 M18(TM) REDLITHIUM(TM) FORGE(TM) HD12.0 Battery Pack, 2917-20 M18 FUEL(TM) 1 9/16 in SDS Max Rotary Hammer with ONE-KEY(TM), 48-59-1808 M18(TM) and M12(TM) Rapid Charger, Carrying Case, Grease Tube, Side Handle
Battery Platform
M18(TM)
Solid Core Bit Capacity in Concrete - Maximum
1 9/16 in
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2917-22HD
Zoro #
G723355705
UPC #
045242756612
Country of Origin
Viet Nam

Details

Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Includes
(2) 48-11-1813 M18(TM) REDLITHIUM(TM) FORGE(TM) HD12.0 Battery Pack, 2917-20 M18 FUEL(TM) 1 9/16 in SDS Max Rotary Hammer with ONE-KEY(TM), 48-59-1808 M18(TM) and M12(TM) Rapid Charger, Carrying Case, Grease Tube, Side Handle
Battery Platform
M18(TM)
Solid Core Bit Capacity in Concrete - Maximum
1 9/16 in
Motor Type
Brushless
Power Source
Cordless
Impact Energy
6 ft-lb
Anti-Kickback Clutch
Yes
Modes of Operation
Hammer and Rotate
Tool Series
M18 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol-Grip
Drilling Capacity in Concrete
1 9/16 in
Vibration Control
Yes
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 9/16 in
Item
Rotary Hammer Kit
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Number of Chargers Included
1
Chuck Style
SDS-Max
Voltage
18V DC
Battery Manufacturing Model Number
48-11-1813
Tool Weight
14.1 lb
Blows per Minute - Maximum
3,300 bpm
Core Bit Capacity
5 in
Charger Manufacturing Model Number
48-59-1808
Number of Batteries Included
2
Core Bit Capacity in Concrete - Maximum
5 in
Power Source - TS Only
Cordless

Description

Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Core Bit Capacity 5 in, Impact Energy 6 ft-lb, Battery Series M18(TM) REDLITHIUM(TM), Drilling Capacity in Concrete 1 9/16 in, Handle Type Pistol-Grip

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.