M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit + M12 Stick Light

  • Mfr # 2402-22, 2351-20

  • Zoro # G2608468


product price:  $290.74
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Chuck Size
1/4 in
Handle Type
T
Includes
Cordless Screwdriver, (2) Battery Packs, Charger, Belt Clip, Hard Carrying Case
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2402-22, 2351-20
Zoro #
G2608468
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
6-45/64 in

Details

Item
Cordless Screwdriver Kit
Voltage
12V
Handle Type
T
Includes
Cordless Screwdriver, (2) Battery Packs, Charger, Belt Clip, Hard Carrying Case
Battery Capacity
2.0 Ah
Tool Weight
2 lb
Corded/Banded
Cordless
No Load RPM
0 to 450/0 to 1700
Clutch Style
1/4 in Hex Quick Change
Battery Pack Replacement
Mfr. No. 38D763
Battery Included / Bare Tool
Battery Included
Battery Included
(2) Mfr. No. 38D763
Corded/Cordless
Cordless
Max. Torque
325 in-lb
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Battery Type
Li-Ion

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 325 in-lb, No Load RPM 0 to 450/0 to 1700, Clutch Style 1/4 in Hex Quick Change, Cordless, Brushless Motor Yes, Handle Type T, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 38D763, Battery Pack Replacement 38D763, Tool Length 6-45/64 in, Tool Weight 2 lb, Includes Cordless Screwdriver, (2) Battery Packs, Charger, Belt Clip, Hard Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.