Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Site Light, 18.0V

  • Mfr # 2146-20, 48-59-1850

  • Zoro # G2611030


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
1,000/4,400 lm
Standards
UL Listed
Includes
5.0Ah REDLITHIUM, M12 and M18 Multi-Voltage Charger, Security Cable
Features
AC In and Out, Can String Up to 10 Lights Together, Polycarbonate Lens, Low Battery Indicator, Protect AC Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146-20, 48-59-1850
Zoro #
G2611030
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Height
10 1/2 in
Overall Length
11 3/8 in
Minimum Height
10 1/2 in
Maximum Height
10 1/2 in

Details

Item
Cordless Site Light
Voltage
18 V
Lumens
1,000/4,400 lm
Standards
UL Listed
Includes
5.0Ah REDLITHIUM, M12 and M18 Multi-Voltage Charger, Security Cable
Features
AC In and Out, Can String Up to 10 Lights Together, Polycarbonate Lens, Low Battery Indicator, Protect AC Plugs
Green Environmental Attribute
Product is Rechargeable
Tool Weight
10.8 lb
Series
RADIUS
Lamp Life
50,000 hr
Replacement Lamps
No
Switch Type
Push Button
Corded/Banded
Cordless
Special Features
180 Degrees and 360 Degrees Electronic Light Control, AC In and Out, Can String Up to (10) Lights Together, High Impact Polycarbonate Lens, Low Battery Indicator, One-Key Enabled Allows Tool Customization, Protect AC Plugs, Reinforced Hang Hole, Self-Centering Hang Hook
Beam Distance
150.92 ft
Lamp Type
LED
Focus
Fixed
Water Penetration Rating
IP54
Battery Included / Bare Tool
Battery Included
Number of Batteries
1
Corded/Cordless
Cordless
Use With Battery Mfr. No.
All Milwaukee M18 Series
Base Style
Floor Stand with Handle, Hook
Light Output Mode
High / Medium / Low
Light Distribution
180 Degrees , 360 Degrees
Run Time
2 hr, 4 hr, 8 hr
Power Source
Corded, Cordless
Product Type
Site Light
Minimum Brightness Level
1,000 lm
Maximum Head Rotation Angle
0 Degrees
Number of Light Output Modes
3
Maximum Brightness Level
4,400 lm
Wireless Technology
ONE-KEY
Compatible Charger Model Number
M18
Lamp Life Battery Capacity Rating
5 Ah
Wireless Tool Tracking
Yes
Brightness Level
1,000 lm, 2,100 lm, 4,400 lm
Head Type
Fixed
Mount Type
Hang Hook
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Number of Batteries Included
1
Compatible Battery Model Number
M18 REDLITHIUM
Lamp Life at Maximum Lumens Rating
2 hr
Battery Platform
M18

Description

Site Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 2,100 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Hook, Maximum Height 10 1/2 in, Minimum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Run Time 2 hr, 4 hr, 8 hr, Voltage 18V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.