Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Site Light, Battery Incl

  • Mfr # 2144-20, 48-11-1835

  • Zoro # G501800243


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Voltage
18 V
Included Charger
No
Replacement Lamps
No
Focus
Flood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2144-20, 48-11-1835
Zoro #
G501800243
UPC #
045242506460
Country of Origin
China

Dimensions

Tool Width
7 7/8 in
Maximum Height
10 3/8 in
Minimum Height
10 3/8 in

Details

Item
Cordless Site Light
Number of Batteries
1
Voltage
18 V
Included Charger
No
Replacement Lamps
No
Focus
Flood
Switch Type
Push Button
Light Output Mode
High / Medium / Low
Series
RADIUS
Lamp Type
LED
Features
Polycarbonate Lens
Tool Weight
4.4 lb
Standards
UL Listed
Water Penetration Rating
IP54
Power Source
Cordless
Green Environmental Attribute
Product is Rechargeable
Product Type
Site Light
Cordless Tool Kit Contents
Bare Tool, Battery
Maximum Brightness Level
2,200 lm
Battery Platform
M18
Battery Capacity
(1) 5.0 Ah
Battery Model Number
48-11-1850
Light Distribution
90 Degrees , 360 Degrees
Number of Batteries Included
1
Brightness Level
250 lm, 1,000 lm, 2,200 lm
Compatible Charger Model Number
23Y581
Number of Light Output Modes
3
Maximum Head Rotation Angle
0 Degrees
Head Type
Fixed
Minimum Brightness Level
250 lm
Mount Type
Hang Hook
Compatible Battery Model Number
M18 REDLITHIUM
Use With Battery Mfr. No.
48-11-1850
Charger Replacement
23Y581
Special Features
1000 Lumens of Flood Lighting, 2200 Lumens of Output in Area Mode for Illuminating Large Work Areas, High Impact Polycarbonate Lens
Lumens
1000 lm, 2200 lm
Corded/Cordless
Cordless

Description

Site Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 250 lm, 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 250 lm, Mount Type Floor Stand, Maximum Height 10 3/8 in, Minimum Height 10 3/8 in, Light Distribution 90 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity (1) 5.0 Ah, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.